Skip Content
ELECTRODE OK67.60 5.0MM 1.8KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE OK67.60 5.0MM 1.8KG

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB67605030G0
  • Mfr. Model # 67605030G0
  • UNSPSC # 23171501
  • CATALOGUE PAGE # 889
  • Shipping Weight 1.0 lbs

Product Details

Extra-low carbon stainless electrode giving an over alloyed weld metal. Suitable for welding stainless steel to mild and low alloyed steels. Also suitable for welding of transition layers when surfacing mild steel with stainless steel weld metal. Welding

Technical Specs

  • Item OK 67.60 SS Electrode
  • Min. Tensile Strength (PSI) 68,100
  • Material Low Carbon Stainless Steel
  • Dia. (In.) 3/16
  • Standards CWB Approved
  • Type DC+, AC
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List