Skip Content
ELECTRODE OK 316L TIG 2.43/32 5KG B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ELECTRODE OK 316L TIG 2.43/32 5KG B

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB163024R15A
  • Mfr. Model # 163024R15A
  • UNSPSC # 23171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

OK Tigrod 316L for welding type 316 and 316L. Carbon content 0.03% maximum. OK Tigrod 316L has good corrosion resistance, particularly to corrosion in acid and chlorinated environments. The alloy is widely used in chemical and food processing industries. ESAB OK TIG rods are supplied in 1,000 mm lengths for Gas Tungsten Arc (TIG) welding. OK TIG rods are conveniently packaged in 11 lb. cardboard tubes. The alloy type is embossed in the ends of the rods.

Technical Specs

  • Length (In.) 39.4
  • Type Carton
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List