Skip Content
ELECTRODE OK 309LSI 1.1045 15KG PLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ELECTRODE OK 309LSI 1.1045 15KG PLW

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB165111982A
  • Mfr. Model # 165111982A
  • UNSPSC # 11423000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

OK Autrod 309LSi stainless steel MIG wire for welding 309L stainless steel to carbon steels. Carbon content 0.03% maximum. The higher silicon content improves the welding properties, such as wetting. The alloy is also used for welding of buffer layers on Cmn steels and welding of dissimilar joints. When using the wire for buffer layers and dissimilar joints, it is necessary to control the dilution of the weld. OK Autrod 16.51 has a good general corrosion resistance. PLW SP denotes precision laye

Technical Specs

  • Item MIG Welding Wire
  • Diameter 0.045"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list