Discontinued with Replacement
ELECTRODE OK 309LSI 0.9035 15KG PLW close
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
ELECTRODE OK 309LSI 0.9035 15KG PLW

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB165109982A
  • Mfr. Model # 165109982A
  • UNSPSC # 11423000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
WIRE MIG SS 309LSI 035IN/0.9MM 15KG

Your Price: NA

Product Details

OK Autrod 309LSi stainless steel MIG wire for welding 309L stainless steel to carbon steels. Carbon content 0.03% maximum. The higher silicon content improves the welding properties, such as wetting. The alloy is also used for welding of buffer layers on Cmn steels and welding of dissimilar joints. When using the wire for buffer layers and dissimilar joints, it is necessary to control the dilution of the weld. OK Autrod 16.51 has a good general corrosion resistance. PLW SP denotes precision laye

Technical Specs

  • Item MIG Welding Wire
  • Diameter 0.035"