Skip Content
ELECTRODE OK 309L TIG 2.43/32 5KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE OK 309L TIG 2.43/32 5KG

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB165324R150
  • Mfr. Model # 165324R150
  • UNSPSC # 23171501
  • CATALOGUE PAGE # 890
  • Shipping Weight 11.6 lbs

Product Details

Stainless steel TIG rods. OK TIGROD 309L. The extra low carbon content provides good resistance to carbide precipitation. Used to weld 309L stainless steel and overlay work. Carbon content 0.03% max.

Technical Specs

  • Item OK Tigrod 309L
  • Type Carton
  • Min. Tensile Strength (PSI) 85,500
  • Length (In.) 40
  • Dia. (In.) 3/32"
  • Material Austenitic (With Approx. 10% Ferrite) 24% Cr - 13% Ni - Low C
  • Standards EN ISO 14343-A, W 23 12 L, SFA/AWS A5.9, ER309L, CE, EN 13479, CWB, NAKS/HAKC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List