Skip Content
Discontinued with Replacement
ELECTRODE OK 309L TIG 1.61/16 5KG B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELECTRODE OK 309L TIG 1.61/16 5KG B

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB165316R15A
  • Mfr. Model # 165316R15A
  • UNSPSC # 23171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
ROD TIG WELD SS ER309L 1/16IN 10LB

Price: NA

Product Details

OK Tigrod 309L GTAW TIG rod. The extra low carbon content provides good resistance to carbide precipitation. Used for welding type 309L stainless steel and overlay work. Carbon content 0.03% maximum. ESAB OK TIG rods are supplied in 1,000 mm lengths for Gas Tungsten Arc (TIG) welding. OK TIG rods are conveniently packaged in 11 lb. cardboard tubes. The alloy type is embossed in the ends of the rods.

Technical Specs

  • Length (In.) 39.4
  • Type Carton

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list