Skip Content
Discontinued with Replacement
ELECTRODE OK 308LSI 0.8030 15KG PLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELECTRODE OK 308LSI 0.8030 15KG PLW

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB161208982A
  • Mfr. Model # 161208982A
  • UNSPSC # 11423000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
ELECTRODE OK 308LSI 0.8030 15KG PLW

Price: NA

Product Details

OK Autrod 308LSi stainless steel MIG wire for welding types 304L and 308L. Carbon content 0.03% maximum. The higher silicon content improves the welding properties such as wetting. The alloy is widely used in the chemical and food processing industries as well as for pipes, tubes and boilers. PLW SP denotes precision layer-wound adapterless powder coated wire basket spool. OMP denotes Octagon Marathon Pac.

Technical Specs

  • Diameter 0.030"
  • Item MIG Welding Wire

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list