Skip Content
ELECTRODE MULTIPURPOSE 1/16 1/2LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE MULTIPURPOSE 1/16 1/2LB

UTP WELDING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UTP65-1.5SP
  • Mfr. Model # 65-1.5SP
  • UNSPSC # 23171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Min. Tensile Strength (PSI) Product Not Available
  • Dia. (In.) 1/16
  • Item Electrode
  • Length (In.) Product not available
  • Material Product not available
  • Standards Product not available
  • Container Product not available
  • Type Product Not Available

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list