Skip Content
ELECTRODE MR 65 4.0MM 5/32IN 4.54KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE MR 65 4.0MM 5/32IN 4.54KG

UTP WELDING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UTP65-4.0
  • Mfr. Model # 65-4.0
  • UNSPSC # 23171501
  • CATALOGUE PAGE # 884
  • Shipping Weight 10.01 lbs

Product Details

UTP(TM) 65. A high strength alloy for joining a wide variety of steels such as stainless, tool steels, low and high alloyed steels and dissimilar steels. Applications include repair of drive components (shafts, gears and housings) and heavy construction equipment. Welding polarity: DC+/AC.

Technical Specs

  • Item Electrode
  • Min. Tensile Strength (PSI) 120,000
  • Dia. (In.) 5/32
  • Material Mild Steel
  • Length (In.) 350 mm
  • Type DC+/AC
  • Standards Austenitic-ferritic SMAW
  • Container 5 kg
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List