Skip Content
ELECTRODE MNR X-TREM 3.2MM 0.45KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE MNR X-TREM 3.2MM 0.45KG

AIR LIQUIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALQBLU53212032
  • Mfr. Model # BLU53212032
  • UNSPSC # 23271810
  • CATALOGUE PAGE # 880
  • Shipping Weight 1.0 lbs

Product Details

For "Xtreme" resistance with exceptional strength and crack resistance. "Must Have" electrode for broken bolt removal to welding "unknown" steel. Blueshield(TM) Extreme. Diameter: 1/8 inch/3.2 mm. 32% elongation. Tensile strength: 130,000 PSI. Recommended

Technical Specs

  • Item MNR Xtreme - Specialty Welding Electrodes
  • Min. Tensile Strength (PSI) 130,000
  • Length (In.) 14
  • Material High Alloy Steel
  • Dia. (In.) 1/8"
  • Type DC +, AC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list