Skip Content
ELECTRODE MNR X-TREM 2.5MM 5KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE MNR X-TREM 2.5MM 5KG

AIR LIQUIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALQBLU53212525
  • Mfr. Model # BLU53212525
  • UNSPSC # 23271810
  • CATALOGUE PAGE # 880
  • Shipping Weight 1.0 lbs

Product Details

For "Xtreme" resistance with exceptional strength and crack resistance. "Must Have" electrode for broken bolt removal to welding "unknown" steel. Blueshield(TM) Extreme. Diameter: 3/32 inch/2.5 mm. 32% elongation. Tensile strength: 130,000 PSI. Recommended for underlay and hardfacing of worn parts.

Technical Specs

  • Item MNR Xtreme - Specialty Welding Electrodes
  • Min. Tensile Strength (PSI) 130,000
  • Dia. (In.) 3/32"
  • Length (In.) 12
  • Type DC +, AC
  • Material High Alloy Steel

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list