Skip Content
ELECTRODE MNR UNIVERSAL 3.2MM0.45KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRODE MNR UNIVERSAL 3.2MM0.45KG

AIR LIQUIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALQBLU53113032
  • Mfr. Model # BLU53113032
  • UNSPSC # 23271810
  • CATALOGUE PAGE # 883
  • Shipping Weight 1.22 lbs

Product Details

Universal mild-steel electrode for all-round repair and general fabrication. Fast-freezing slag system for maximum positional operability. High-speed welding on thin gauge, clean or new steel components.

Technical Specs

  • Dia. (In.) 1/8"
  • Item MNR Universal - Specialty Welding Electrodes
  • Min. Tensile Strength (PSI) 75,000
  • Length (In.) 14
  • Type DC +/-, AC
  • Material Mild Steel

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list