Skip Content
ELECTRODE MNR UNIVERSAL 3.2MM 5KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE MNR UNIVERSAL 3.2MM 5KG

AIR LIQUIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALQBLU53113532
  • Mfr. Model # BLU53113532
  • UNSPSC # 23271810
  • CATALOGUE PAGE # 883
  • Shipping Weight 1.0 lbs

Product Details

Universal mild-steel electrode for all-round repair and general fabrication. Fast-freezing slag system for maximum positional operability. High-speed welding on thin gauge, clean or new steel components.

Technical Specs

  • Dia. (In.) 1/8"
  • Item MNR Universal - Specialty Welding Electrodes
  • Min. Tensile Strength (PSI) 75,000
  • Length (In.) 14
  • Material Mild Steel
  • Type DC +/-, AC
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List