Skip Content
ELECTRODE MNR TRI-CAST 2.5MM 0.45KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE MNR TRI-CAST 2.5MM 0.45KG

AIR LIQUIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALQBLU53460025
  • Mfr. Model # BLU53460025
  • UNSPSC # 23271810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Special copper clad tri-metal cast iron nickel-based electrode. Iron-nickel-copper chemistry. Proprietary deposit chemistry yields a unique combination of softness, ductility and tensile strength. Higher welding speed creates extremely low heat affected z

Technical Specs

  • Item MNR Tri-Cast - Specialty Welding Electrodes
  • Min. Tensile Strength (PSI) 55,000
  • Dia. (In.) 3/32"
  • Length (In.) 12
  • Type DC +, AC
  • Material Cast Iron

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list