Skip Content
ELECTRODE MNR CAST99 2.5MM 5KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE MNR CAST99 2.5MM 5KG

AIR LIQUIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALQBLU53499525
  • Mfr. Model # BLU53499525
  • UNSPSC # 23271810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

A 99% nickel, cast iron electrode with 100% non-conductive flux coating. Very soft machinable welds, porosity-free and excellent weldability. Cast99 is especially suited for welding in deep recesses or close access due to the non-conductive flux coating. Excellent for vertical-up welding.

Technical Specs

  • Item MNR Cast 99 - Specialty Welding Electrodes
  • Min. Tensile Strength (PSI) 40,000
  • Material Cast Iron
  • Dia. (In.) 3/32"
  • Length (In.) 12
  • Type DC +, AC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list