Skip Content
ELECTRODE MNR CAST55 4.0MM 5KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE MNR CAST55 4.0MM 5KG

AIR LIQUIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALQBLU53455540
  • Mfr. Model # BLU53455540
  • UNSPSC # 23271810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

A 55% nickel cast iron but with actual nickel content increased to 60%. Cast55 is "barium free" for joining dirty and contaminated cast irons. Welds a wide variety of ductile, nodular and malleable cast irons.

Technical Specs

  • Item MNR Cast 55 - Specialty Welding Electrodes
  • Min. Tensile Strength (PSI) 50,000
  • Dia. (In.) 5/32
  • Material Cast Iron
  • Type DC +, AC
  • Length (In.) 14

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List