Skip Content
ELECTRODE MNR CAST55 2.5MM 5KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE MNR CAST55 2.5MM 5KG

AIR LIQUIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALQBLU53455525
  • Mfr. Model # BLU53455525
  • UNSPSC # 23271810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.5 lbs

Product Details

A 55% nickel cast iron but with actual nickel content increased to 60%. Cast55 is "barium free" for joining dirty and contaminated cast irons. Welds a wide variety of ductile, nodular and malleable cast irons. Extra nickel offers crack resistance and maximum machinability.

Technical Specs

  • Item MNR Cast 55 - Specialty Welding Electrodes
  • Min. Tensile Strength (PSI) 50,000
  • Dia. (In.) 3/32"
  • Length (In.) 12
  • Type DC +, AC
  • Material Cast Iron

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list