Skip Content
ELECTRODE MNR BUILDER MN 4.0MM 5KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE MNR BUILDER MN 4.0MM 5KG

AIR LIQUIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALQBLU53748540
  • Mfr. Model # BLU53748540
  • UNSPSC # 23271810
  • CATALOGUE PAGE # 884
  • Shipping Weight 1.0 lbs

Product Details

Manganese (Mn) alloyed electrode for heavy impact resistant build-up or prior to hardfacing. BuilderMN offers outstanding toughness, compression and impact resistance. Deposit rapidly hardens under impact loading from 2-5 times the initial hardness. Welding polarity AC or DC+.

Technical Specs

  • Item MNR Builder MN - Specialty Welding Electrodes
  • Dia. (In.) 5/32
  • Length (In.) 14
  • Material Manganese Alloyed
  • Type DC +, AC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list