Skip Content
ELECTRODE MNR BUILDER MN 3.2MM 5KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE MNR BUILDER MN 3.2MM 5KG

AIR LIQUIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALQBLU53748532
  • Mfr. Model # BLU53748532
  • UNSPSC # 23271810
  • CATALOGUE PAGE # 884
  • Shipping Weight 1.0 lbs

Product Details

Manganese (Mn) alloyed electrode for heavy impact resistant build-up or prior to hardfacing. BuilderMN offers outstanding toughness, compression and impact resistance. Deposit rapidly hardens under impact loading from 2-5 times the initial hardness. Welding polarity AC or DC+.

Technical Specs

  • Item MNR Builder MN - Specialty Welding Electrodes
  • Dia. (In.) 1/8"
  • Length (In.) 14
  • Material Manganese Alloyed
  • Type DC +, AC
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List