Skip Content
ELECTRODE MNR 4X4 3.2MM 0.45KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE MNR 4X4 3.2MM 0.45KG

AIR LIQUIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALQBLU53111032
  • Mfr. Model # BLU53111032
  • UNSPSC # 23271810
  • CATALOGUE PAGE # 883
  • Shipping Weight 1.24 lbs

Product Details

General maintenance and adverse conditions mild steel electrode for off road 4 in x 4 in welding. Easily welds galvanized, painted, rusted or contaminated steels in service. For maximum penetration and digging action on ornamental iron, steel furniture, h

Technical Specs

  • Item MNR 4 x 4 - Specialty Welding Electrodes
  • Min. Tensile Strength (PSI) 80,000
  • Dia. (In.) 1/8"
  • Length (In.) 14
  • Type DC +/-, AC
  • Material Mild Steel

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list