Skip Content
ELECTRODE MLD STEEL 1/8IN 22.7KG/CN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE MLD STEEL 1/8IN 22.7KG/CN

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEED010105
  • Mfr. Model # ED010105
  • UNSPSC # 23171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.5 lbs

Technical Specs

  • Item Welding Rod
  • Dia. (In.) 1/8"
  • Material Mild Steel
  • Type Fleetweld 180
  • Length (In.) 14
  • Standards AWS A5.1
  • Container 50.0 lb. Can
  • Min. Tensile Strength (PSI) 60

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list