Skip Content
ELECTRODE MLD/LOW ALLOY 3/32 22.7KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE MLD/LOW ALLOY 3/32 22.7KG

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEED010283
  • Mfr. Model # ED010283
  • UNSPSC # 23171501
  • CATALOGUE PAGE # 872
  • Shipping Weight 1.0 lbs

Product Details

Fleetweld(R) 5P+ is ideal for steel that's less than 100% clean. It's a first choice for pipe welding, and vertical-up and overhead plate welding. ABS: E6010 Fast Freeze, Out-Of-Position Pipe Welding, Mild Steel Stick Electrode.

Technical Specs

  • Item Fleetweld(R) 5P+ Stick Electrodes
  • Min. Tensile Strength (PSI) 73,000 - 88,000
  • Dia. (In.) 3/32"
  • Material Mild Steel
  • Standards AWS A5.1/A5.1M: 2004 E6010, ASME SFA-5.1/A5.1M: E6010, ABS: E6010, CWB/CSA W48-06: E4310, TUV: EN ISO 2560-A: E 42 3 C25
  • Type DC +
  • Container 50 lb. Easy Open Can

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list