Skip Content
ELECTRODE MILD STEEL 3/32 2.3KG/CT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE MILD STEEL 3/32 2.3KG/CT

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEED030562
  • Mfr. Model # ED030562
  • UNSPSC # 23171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.1 lbs

Technical Specs

  • Length (In.) 12
  • Material Mild Steel
  • Dia. (In.) 3/32"
  • Item Welding Rod
  • Type Fleetweld 180
  • Min. Tensile Strength (PSI) 60
  • Standards AWS A5.1
  • Container 5.0 lb. Pkg

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list