Skip Content
ELECTRODE LOW HY/MLD ST 5/32 22.7KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE LOW HY/MLD ST 5/32 22.7KG

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEED031738
  • Mfr. Model # ED031738
  • UNSPSC # 23171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Dia. (In.) 5/32"
  • Length (In.) 14
  • Item Welding Rod
  • Type Excalibur 7018AC
  • Material Mild Steel, New Hydroger
  • Standards AWS A5.1
  • Min. Tensile Strength (PSI) 70
  • Container 50.0 lb. Can

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list