ELECTRODE LOW HY/MLD ST 3/16 22.7KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRODE LOW HY/MLD ST 3/16 22.7KG

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEED028706
  • Mfr. Model # ED028706
  • UNSPSC # 23171501
  • CATALOGUE PAGE # 871
  • Shipping Weight 1.0 lbs

Product Details

Excalibur(R) 7018-1MR SMAW welding electrodes. For critical, out-of-position welding. Offers a beautifully clean weld puddle, uniform slag follow, and superior wash-in with no undercutting. Also great for welding on steels with marginal weldability. AWS: E7018-1H4R Low Hydrogen.

Technical Specs

  • Item Excalibur(R) 7018-1 MR(R) Stick Electrodes
  • Min. Tensile Strength (PSI) 77,000 - 88,000
  • Dia. (In.) 3/16
  • Material Mild Steel
  • Type DC+, AC
  • Standards AWS A5.1/A5.1M: 2012: E7018-1 H4R, ASME SFA-A5.1: E7018-1 H4R, ABS: 3Y H5, Lloyd's Register: 3YM H5, DNV Grade: 3 YH5, GL: 3YH5, BV Grade: 3YHHH, CWB/CSA W48-06: E4918-1-H4, EN ISO 2560-B: E4918-1 A U H5
  • Container 50 lb. Easy Open Can

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list