Skip Content
ELECTRODE LOW ALLOY 1/16IN 2.5KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE LOW ALLOY 1/16IN 2.5KG

EUTECTIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EUT9598CEC16-2.5K
  • Mfr. Model # 9598CEC16-2.5K
  • UNSPSC # 23271810
  • CATALOGUE PAGE # 881
  • Shipping Weight 1.0 lbs

Product Details

Premium all position electrode suitable for welding all steels and dissimilar steel combinations. The alloy features exceptional weldability at low amperage, an easy strike and restrike, and excellent mechanical properties. Extremely tough deposit that is

Technical Specs

  • Item EutecTrode(R) 9598CEC Electrode
  • Min. Tensile Strength (PSI) 79,000
  • Type AC, DC+
  • Dia. (In.) 1/16

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list