Skip Content
ELECTRODE LA7018 18IN 5.0MM 5.0KG/P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE LA7018 18IN 5.0MM 5.0KG/P

AIR LIQUIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALQBLU32971712
  • Mfr. Model # BLU32971712
  • UNSPSC # 23271810
  • CATALOGUE PAGE # 870
  • Shipping Weight 11.52 lbs

Product Details

A basic low hydrogen, all-position electrode (E7018-1) used on either DC or AC current. Code quality welds are obtainable on higher strength steels with weld-metal toughness properties (charpy impacts) down to -46 Degrees C (-50 Degrees F), coupled with a low hydrogen weld deposit.

Technical Specs

  • Length (In.) 18
  • Dia. (In.) 3/16
  • Type Basic DC+/AC
  • Standards AWS Class E7018-1, CSA/CWB Class E4918-1-H4
  • Item LA 7018 Mild-Steel Electrodes

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List