Skip Content
ELECTRODE LA7018 18IN 4.0MM 5.0KG/P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE LA7018 18IN 4.0MM 5.0KG/P

AIR LIQUIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALQBLU32971711
  • Mfr. Model # BLU32971711
  • UNSPSC # 23271810
  • CATALOGUE PAGE # 870
  • Shipping Weight 1.0 lbs

Product Details

A basic low hydrogen, all-position electrode (E7018-1) used on either DC or AC current. Code quality welds are obtainable on higher strength steels with weld-metal toughness properties (charpy impacts) down to -46 Degrees C (-50 Degrees F), coupled with a low hydrogen weld deposit.

Technical Specs

  • Length (In.) 18
  • Dia. (In.) 5/32
  • Item LA 7018 Mild-Steel Electrodes
  • Type Basic DC+/AC
  • Standards AWS Class E7018-1, CSA/CWB Class E4918-1-H4

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list