Skip Content
ELECTRODE HYD EXCELARC 18 3.2MM 5KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE HYD EXCELARC 18 3.2MM 5KG

AIR LIQUIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALQBLU32972308
  • Mfr. Model # BLU32972308
  • UNSPSC # 23271810
  • CATALOGUE PAGE # 871
  • Shipping Weight 1.0 lbs

Product Details

User friendly, all-position, low hydrogen electrode. Used to weld "difficult-to-weld" steels requiring Charpy impacts down to -30 Degrees C (-20 Degrees F), combined with a low hydrogen weld deposit. Applications include structural steel fabrication, mining, forestry, maintenance and repair.

Technical Specs

  • Length (In.) 14
  • Dia. (In.) 1/8"
  • Item LA EXCELARC 18 Low-Hydrogen Electrodes
  • Standards AWS Class E7018, CSA/CWB Class E4918-H8
  • Type Basic AC/DC+

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List