ELECTRODE HOLDER 200A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRODE HOLDER 200A

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW1UYE6
  • Mfr. Model # 1UYE6
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 800
  • Shipping Weight 1.05 lbs

Product Details

Industrial grade electrode holder. Heavy-duty electrode holder features 98% copper construction for highly efficient conductivity. Fully insulated, comfortable grip. Ball point cable connection.

Technical Specs

  • Amps AC 200
  • Item Electrode Holder
  • For Use With Arc Welder
  • Cable Connection Ball Point Thru 2/0
  • Material Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list