Skip Content
ELECTRODE HF 4.0MM 5/32IN 4.54KG/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE HF 4.0MM 5/32IN 4.54KG/PK

UTP WELDING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UTPDUR600-4.0
  • Mfr. Model # DUR600-4.0
  • UNSPSC # 23171501
  • CATALOGUE PAGE # 885
  • Shipping Weight 10.01 lbs

Product Details

UTP(TM) DUR600. All purpose, all position alloy for use where abrasion, impact and compression exist, including buckets, bucket teeth, knives, mill hammer, and cutting edges on tool steels. Has a wide variety of uses in the construction and farming industry. Hardness: 60HC. Welding polarity: DC+/AC.

Technical Specs

  • Item Electrode
  • Dia. (In.) 5/32
  • Length (In.) 450 mm
  • Material Hardfacing
  • Container 4.54 kg
  • Type DC+/AC
  • Standards Hardfacing

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list