Skip Content
ELECTRODE HF 4.0MM 5/32IN 4.54KG/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE HF 4.0MM 5/32IN 4.54KG/PK

UTP WELDING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UTP711B4.0
  • Mfr. Model # 711B4.0
  • UNSPSC # 23171501
  • CATALOGUE PAGE # 885
  • Shipping Weight 10.4 lbs

Product Details

UTP(TM) 711B. "A high chromium carbide alloy for high abrasion and medium impact. Used in industries such as construction, farming and glass. Applications include conveyer screws, scraper blades, mixer blades, pump parts and sand/gravel chutes. 711B is machinable only by grinding. Hardness: 60HC.

Technical Specs

  • Item Electrode
  • Dia. (In.) 5/32
  • Length (In.) 400 mm
  • Material High Chromium Carbide Alloy
  • Standards AWS A5.13 / SFA 5.13
  • Type similar to EFeCr-Al
  • Container 4.54 kg

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list