Skip Content
ELECTRODE HF 3.2MM 1/8IN 4.54KG/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE HF 3.2MM 1/8IN 4.54KG/PK

UTP WELDING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UTPDUR600-3.2
  • Mfr. Model # DUR600-3.2
  • UNSPSC # 23171501
  • CATALOGUE PAGE # 885
  • Shipping Weight 10.01 lbs

Product Details

UTP(TM) DUR600. All purpose, all position alloy for use where abrasion, impact and compression exist, including buckets, bucket teeth, knives, mill hammer, and cutting edges on tool steels. Has a wide variety of uses in the construction and farming industry. Hardness: 60HC. Welding polarity: DC+/AC.

Technical Specs

  • Item Electrode
  • Dia. (In.) 1/8"
  • Length (In.) 350 mm
  • Material Hardfacing
  • Type DC+/AC
  • Standards Hardfacing
  • Container 4.54 kg
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List