Skip Content
ELECTRODE HARDFACING 3.2MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE HARDFACING 3.2MM

EUTECTIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EUTAGIHARDFACE32
  • Mfr. Model # AGIHARDFACE32
  • UNSPSC # 23271812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.067 lbs

Technical Specs

  • Dia. (In.) 1/8"
  • Length (In.) 14
  • Item Welding Rod
  • Material Iron
  • Container Tube (13 Pieces)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list