ELECTRODE 19 HARD FACING 5/32X14 10LB/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRODE 19 HARD FACING 5/32X14 10LB/BX

STOODY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STY19-532C
  • Mfr. Model # 11356700
  • UNSPSC # 23271810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • Item Stoody(R) 19 SMAW Electrode
  • Length (In.) 14
  • Material Carbon, Low Alloy, and Manganese Steels
  • Dia. (In.) 5/32
  • Container 10 lb. Vacpak

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list