Skip Content
Discontinued with Replacement
ELECTRODE HARD FACE 4.0MM 0.45KG/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELECTRODE HARD FACE 4.0MM 0.45KG/PK

UTP WELDING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UTP711B4.0SP
  • Mfr. Model # 711B4.0SP
  • UNSPSC # 23171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs
Suggested Replacement Product
ELECTRODE 711B 4.0MM 5/32IN 1LB

Price: NA

Product Details

UTP(TM) 85FN. A premium Ferro-Nickel all position alloy for welding all types of cast irons, such as nodular, ductile and malleable. For joining and overlaying for both new and contaminated cast iron. Fully machinable and crack resistant. Welding polarity: DC+/AC.

Technical Specs

There are no technical specs available for this product.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list