Skip Content
ELECTRODE EXCAL 7018MR 1/8 10LB/CN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE EXCAL 7018MR 1/8 10LB/CN

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEED032589
  • Mfr. Model # ED032589
  • UNSPSC # 23171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.7 lbs

Technical Specs

  • Length (In.) 14
  • Item Excalibur(R) 7018-1 MR(R) Stick Electrodes
  • Dia. (In.) 1/8"
  • Material Mild Steel
  • Type DC+, AC
  • Standards AWS A5.1/A5.1M: 2012: E7018-1 H4R, ASME SFA-A5.1: E7018-1 H4R, ABS: 3Y H5, Lloyd's Register: 3YM H5, DNV Grade: 3 YH5, GL: 3YH5, BV Grade: 3YHHH, CWB/CSA W48-06: E4918-1-H4, EN ISO 2560-B: E4918-1 A U H5
  • Min. Tensile Strength (PSI) 77,000 - 88,000
  • Container 10 lb. Easy Open Can

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list