Skip Content
ELECTRODE E317L-17 STD 3.2MM 1.7KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRODE E317L-17 STD 3.2MM 1.7KG

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB64303230T0
  • Mfr. Model # 64303230T0
  • UNSPSC # 23271810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

OK 64.30 AWS E317L-17 stainless steel filler metal is an acid-rutile electrode for welding 19Cr 13Ni 3.5Mo (317 L) austenitic stainless steels. Ok 64.30 is easy to weld in all positions and yields smooth runs on both AC and DC. Welding current DC+, AC. Th

Technical Specs

  • Min. Tensile Strength (PSI) 87,000
  • Type DC+, AC
  • Item E317L Electrode
  • Length (In.) 17
  • Material Stainless Steel

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list