Skip Content
ELECTRODE E316L-16 3/32 1.7KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE E316L-16 3/32 1.7KG

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB6330252030
  • Mfr. Model # 6330252030
  • UNSPSC # 23271810
  • CATALOGUE PAGE # 889
  • Shipping Weight 4.0 lbs

Product Details

Extra low carbon stainless steel electrode for welding steels of the 18 Cr 12Ni 2.8Mo-type. Also suitable for welding stabilized stainless steels of similar composition, except when the creep resistance of the base metal is to be met. CWB Approved.

Technical Specs

  • Item OK 63.30 SS Electrode
  • Min. Tensile Strength (PSI) 77,000
  • Standards CWB Approved
  • Dia. (In.) 3/32"
  • Material Low Carbon Stainless Steel
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List