Skip Content
ELECTRODE E309MOL-17 4.0MM 4.4KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE E309MOL-17 4.0MM 4.4KG

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB6770403020
  • Mfr. Model # 6770403020
  • UNSPSC # 23171501
  • CATALOGUE PAGE # 889
  • Shipping Weight 1.0 lbs

Product Details

An over-alloyed stainless steel electrode for use as a buffer layer in welding acid-resistant clad steels and stainless steels to other types of steel. Outstanding weld properties on both AC and DC. Can be used in all positions except vertical down. CWB A

Technical Specs

  • Item OK 67.70 SS Electrode
  • Min. Tensile Strength (PSI) 88,500
  • Dia. (In.) 5/32
  • Length (In.) 17
  • Material Stainless Steel
  • Type DC+, AC
  • Standards ABS, SS to CC/Mn steels, BV, 309Mo, CE, EN 13479, CWB, CSA W48, E309LMo-17, DB, 30.039.05, DNV, 309 Mo, LR, SS/CMn, RINA, 309Mo, Seproz, UNA 272580

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list