ELECTRODE E309L-17 STD 3.2MM 4.3KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRODE E309L-17 STD 3.2MM 4.3KG

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB6760323020
  • Mfr. Model # 6760323020
  • UNSPSC # 23271810
  • CATALOGUE PAGE # 889
  • Shipping Weight 29.64 lbs

Product Details

Extra-low carbon stainless electrode giving an over alloyed weld metal. Suitable for welding stainless steel to mild and low alloyed steels. Also suitable for welding of transition layers when surfacing mild steel with stainless steel weld metal. Welding

Technical Specs

  • Item OK 67.60 SS Electrode
  • Min. Tensile Strength (PSI) 68,100
  • Dia. (In.) 1/8"
  • Length (In.) 17
  • Material Low Carbon Stainless Steel
  • Type DC+, AC
  • Standards CWB Approved

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list