ELECTRODE E308L-3D 5/32IN 9LB/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRODE E308L-3D 5/32IN 9LB/PK

AVESTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AVT64010
  • Mfr. Model # 64010
  • UNSPSC # 23171501
  • CATALOGUE PAGE # 890
  • Shipping Weight 9.5 lbs

Product Details

Designed for welding in all positions except vertical down. Featuring a soft and sable arc, even at low currents, minimum spatter, full control of weld pool and slag. Welding current can be either DC+ or AC. A short arc should be used. Weaving is essentia

Technical Specs

  • Item Stainless Steel Welding Electrode
  • Type 308L-3D
  • Min. Tensile Strength (PSI) (Rm) 570 N/mm2 (Typical)
  • Dia. (In.) 5/32
  • Material Stainless Steel
  • Length (In.) 350 mm
  • Standards AWS A5.4 / SFA 5.4
  • Container 4.1 kg

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list