Skip Content
ELECTRODE E308L-17 STD 3.2MM 4.1KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE E308L-17 STD 3.2MM 4.1KG

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB6130323020
  • Mfr. Model # 6130323020
  • UNSPSC # 23171501
  • CATALOGUE PAGE # 889
  • Shipping Weight 9.03 lbs

Product Details

Extra-low carbon stainless steel electrode for welding steels of the 19 Cr 10 Ni-type. Also suitable for welding stabilized stainless steels of similar composition, except when full creep resistance of the base material is to be met. OK 61.30 is very easy

Technical Specs

  • Item OK 61.30 SS Electrode
  • Min. Tensile Strength (PSI) 82,700
  • Dia. (In.) 1/8"
  • Material Low Carbon Stainless Steel
  • Type DC+, AC
  • Standards CWB Approved

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list