Skip Content
ELECTRODE E308L-17 STD 1.6MM 1.6KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE E308L-17 STD 1.6MM 1.6KG

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB6130162030
  • Mfr. Model # 6130162030
  • UNSPSC # 23271810
  • CATALOGUE PAGE # 889
  • Shipping Weight 3.71 lbs

Product Details

Extra-low carbon stainless steel electrode for welding steels of the 19 Cr 10 Ni-type. Also suitable for welding stabilized stainless steels of similar composition, except when full creep resistance of the base material is to be met. OK 61.30 is very easy

Technical Specs

  • Item OK 61.30 SS Electrode
  • Min. Tensile Strength (PSI) 82,700
  • Dia. (In.) 1/16
  • Material Low Carbon Stainless Steel
  • Type DC+, AC
  • Standards CWB Approved
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List