Skip Content
ELECTRODE CUTT SEA-CUT I 5/16 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ELECTRODE CUTT SEA-CUT I 5/16 50/PK

ARCAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARC42-059-007
  • Mfr. Model # 42-059-007
  • UNSPSC # 23271814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Material Steel, Plasticized Vinyl
  • Container Type Box
  • Item Sea-Cut I Cutting Electrode
  • Length 14"
  • Diameter 5/16''

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list