Skip Content
ELECTRODE CAST IRON NIFE 3.2MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE CAST IRON NIFE 3.2MM

EUTECTIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EUTAGISPCAST60-32
  • Mfr. Model # AGISPCAST60-32
  • UNSPSC # 23271812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.071 lbs

Technical Specs

  • Dia. (In.) 1/8"
  • Item Welding Rod
  • Length (In.) 14
  • Material Nickel-Iron (Cast 60)
  • Container Tube (15 Pieces)
  • Min. Tensile Strength (PSI) 72,000

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list