Skip Content
ELECTRODE C-IRON FE 1/8IN .454KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE C-IRON FE 1/8IN .454KG

EUTECTIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EUT4023EC32-454G
  • Mfr. Model # 4023EC32-454G
  • UNSPSC # 23271810
  • CATALOGUE PAGE # 881
  • Shipping Weight 1.0 lbs

Product Details

Suitable for welding a broad range of cast irons including cast iron to steel applications. Deposits are highly crack resistant and readily machinable. The alloy features superior weldability, a smooth and aesthetic bead, easy slag removal, very stable ar

Technical Specs

  • Item EutecTrode(R) 4023EC Electrode
  • Min. Tensile Strength (PSI) 72,000
  • Dia. (In.) 1/8"
  • Type AC, DC+

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list