Skip Content
ELECTRODE BLUE MAX 309 S/S 3/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ELECTRODE BLUE MAX 309 S/S 3/32

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEED033104
  • Mfr. Model # ED033104
  • UNSPSC # 23171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Dia. (In.) 3/32"
  • Length (In.) 12
  • Item Welding Rod
  • Material Mild Steel
  • Type Excalibur 316/316L
  • Standards AWS A5.4
  • Min. Tensile Strength (PSI) 60
  • Container 8.0 lb. Can

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list