ELECTRODE ARC 316LF5-16 3/32 2.72KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRODE ARC 316LF5-16 3/32 2.72KG

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB251183307
  • Mfr. Model # 251183307
  • UNSPSC # 23171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Dia. (In.) 3/32
  • Item 316LF5 AC/DC
  • Length (In.) 12
  • Type Arcaloy Covered Stainless Steel Electrode
  • Container 10 lb. Can

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list