ELECTRODE ALUMINUM 5/32IN 5LB/PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ELECTRODE ALUMINUM 5/32IN 5LB/PKG

UTP WELDING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UTP48-4.0PK
  • Mfr. Model # 48-4.0PK
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

5 lb. Package (5/32 inch) top quality aluminium electrode for welding intricate and stressed cast iron sections. For DC., electrode positive (reverse polarity).

Technical Specs

  • Min. Tensile Strength (PSI) (Rm) 34,000 psi
  • Dia. (In.) 5/32
  • Item Electrode
  • Material Aluminium
  • Type DC (+) Rev. Pol. Current
  • Standards Aluminium SMAW for Al-Si, Al-Mg-Si, and AL-Si-Mg-Cu alloys.
  • Length (In.) 350 mm
  • Container 2.27 kg

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list